Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB2136708

MPN #: 18-900L

Delta 18-900L 18 In. Laser Drill Press

Product Description
The first professionally featured Drill Press designed with the woodworker in mind. The patented oversized woodworker's table bevels and tilts for compound drilling operations. This Drill Press also features T-slots for clamping and a removable center insert for through-table drilling.

Features:
  • Auto-tensioning belt drive system allows for fast and easy speed changes while maximizing transmission efficiency with consistent belt tension and motor alignments
  • Full 6 in. quill stroke for deeper drilling applications and best-in-class capacity
  • Oversized woodworker's table with patented design bevels 0-degree 90-degree left and right, tilts forward 0-degree to 48-degree, features t-slots for clamping, and a removable center insert for through-table drilling
  • Micro-adjustable depth stops and independent depth scale allows the user to zero the scale and set up for repetitive drilling, quickly and easily
  • #2 morse taper spindle and #3 morse chuck taper
  • Full 6" quill travel
  • Micro adjustable depth stops and depth scale for repetitive drilling
  • Fully adjustable twin laser projects a bright red cross hair at drill bit contact on work piece
  • Flexible led light illuminates work surface
  • large non-tip base for stability
PRICE
$2,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18 in

Product Details

StyleFloor
Motor Voltage120 V
DescriptionLaser Drill Press
Manufacturers Part Number18-900L
Motor Horsepower3/4 HP
BrandDelta