- Mounts to any drill press with a column diameter ranging in size from 1-1/2"-3-11/16"
Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 17-985 |
| For Use With | 1-1/2" - 3-11/16" Column Diamter Drill Press |
| Description | Drill Press Guard |
| Brand | Delta |
Related Products
Built to last for years, the DP-1250VS floor drill press draws strength from its sturdy base and column that won't flinch during the heaviest drilling sessions. With a 20.8" swing, this variable-speed drill press will prove an ideal investment for any machinist or fabricator. 2 hp motor runs on just 220 volts of single-phase power. Tackles a maximum drilling capacity of 1.25" mild steel. Heavy duty spindle transfers power to the#4 Morse taper tooling. Speed potentiometer dial controls powerful inverter-driven head. Variable drilling speed, ranging from 85 to 2000 rpm, lets you choose the ...
TheDP-1850Gdrill press harnessesa lot of power for its price. This gear drive drill press can handle thosebigger, tougher jobsat your fabrication or machine shop. Order this geared drill press online today! 2 hp motor runs on 220-volt 3-phase power. 26-3/4" swing to tackle large pieces of material. Drills a maximum capacity of 1.57" with a tapping capacity of up to 1". Gear head turns at speeds between 90 and 2425 rpm, so you can select the right speed for almost any application. #4 Morse spindle taper feed is electric and completely adjustable. Massive column and cast steel base reduce ...
Equipped to run at 4 different speeds, the gear-driven metal drill press is as versatile as it is tough. For an economical price, you can add this drill—built to Baileigh's exacting quality standards—to your shop. 1.5 hp motor requires 110 volts of power and will run in any fabrication or machine shop. Maximum capacity of up to 1" mild steel. Transmission offers multiple speeds (125, 420, 535, and 1740 rpm) for drilling and tapping an array of different materials. Sturdy 4" diameter column reduces flexing to ensure accurate results. You can easily adjust the gear head up or ...
Drill Press Modern design with the operator in mind. Features: A locking handle hub with convenient dial-in adjustment and an easy to read scale for fast, accurate, and repeatable depth setting changes CE safety electrical package features push button on/off switch, emergency stop button, low voltage controls, thermal overload, and interlock safety switch for belt cover Large diameter sturdy spindle for rigid drilling has four bearing points for smooth operation Massive cast head, machined column, and sturdy cast base reduces vibration Bench and floor models both have machined table and ...
JET Electronic Variable Speed Drill Presses offer spindle speed rates between 65 and 2000 RPM for a wide variety of applications. Designed to permit continuous speed adjustment - even during operation. Emergency stop and a heavy-duty casted head are but a few of the features JET includes to enhance overall use and accuracy. Features: Heavy-duty steel column for increased precision and rigidity Heavy Duty casted head for more accuracy and rigidity Large Precision Ground T-slot Production Table for easy set ups Latest AC Inverter Variable Speed Technology Spindle is supported by high ...