Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kemp USA

Model # :WBB2193513

MPN #: 10-993-ORG

Kemp 18" AB Spine Board, Orange, 10-993-ORG

Product Description
The Kemp USA AB Spine board is an economical yet extremely strong board. Made of durable polyethylene, this spine board has a weight capacity of 700 lbs with a heavy duty shell. Includes 21 handholds and 8 pins for strapping needs. Waterproof spine board is excellent for water rescue. X-ray translucent. Custom colors available in large quantities.

PRICE
$175.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-3/4 in
Width17-3/4 in
Weight19 lbs

Product Details

TypeSpine Board
Capacity1 Person
MaterialPolyethylene
DescriptionAB Spine Board
ColorOrange
Manufacturers Part Number10-993-ORG
BrandKemp USA

Warranty

Warranty1 yr