- Locked, Secure Chemical Storage
- Polypropylene shelf and cabinet floor liners
- Constructed of 1'' multi-ply exterior grade plywood
- One fixed-position shelf
- Extremely chemical resistant paint finish
- 11-liter(3-gallon) top polypropylene dispensing tray
- Provided with lock and 2 keys
- Continuous piano-type hinges on both doors
- Cabinet floor constructed with a 2'' liquid-tight trough to retain spillage
- Toe Kick recess provided (2-1/2'' high x 1-3/4'' deep)
- All cabinet joints are rabbeted for maximum strength and durability
- Four (4) leveling feet included
- Interior: 28-1/2"H x 29"W x 17-1/4"D
SciMatCo General Purpose Counter Height Cabinet, 31"W x 20"D x 36-1/2"H, Assembled, Gray
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 32 Gallon, General Purpose Cabinet, 31"W x 20"D x 36-1/2"H
PRICE
$1,375.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 20 in |
| Height | 36-1/2 in |
| Weight | 154 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Manufacturers Part Number | SC6075 |
| Brand | SciMatCo |
| Type | Storage Cabinet |
| Color | Gray |
| Handle Type | T-Handle |
| Style | Counter Height |
| Capacity | 5.14 ft³ |
| Number of Doors | 2 |
| Description | Floor w/Top Tray |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 2 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA #1910 & UFC #80 |