Pick-resistant, seven-pin, dimple key lock with 2 keys included. Bolt-down kit is included to bolt the cabinet to the floor. No additional hardware is required. Rated 350 1.5-Hour for paper. Rated MTC Class B 60 minutes for CDs, DVDs, USB Drives, and Memory Sticks. Internal water seals prevent water damage from fire hoses and sprinklers. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request.
Manufacturers Part Number: FRSC36
Phoenix Safe Fire & Water Resistant Counter Height Cabinet, 36"W x 20-1/4"D x 44"H, Assembled, Putty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,599.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20-1/4 in |
| Height | 44 in |
| Inside Width | 31-1/2 in |
| Inside Depth | 14-3/16 in |
| Inside Height | 39-1/2 in |
| Weight | 551 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | FRSC36 |
| Brand | Phoenix Safe International |
| Type | Fire Resistant Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Putty |
| Handle Type | Lever |
| Style | Counter Height |
| Capacity | 10 ft³ |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Fire Rating | 90 Min. @ 1700°F |