Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Medical

Model # :WBB2218823

MPN #: SA18GU

Sharps Assure 18 Gallon Retrieval Program

Product Description
Features:
  • 18 Gallon Medical Waste Container (13" L x 17.3"W x 24.6"H)
  • Protective plastic liner and tie
  • Specifically designed and approved inner carton
  • Prepaid UPS return shipping carton
  • Water-resistant sealing tape
  • Shipping manifest form for tracking and certificate of destruction
  • Clear and easy instructions

Intended for non liquid regulated medical waste only. Sharps must be in a puncture resistant container.

PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth17-5/16 in
Height24-5/8 in
Weight10 lbs

Product Details

TypeSharps Retrieval Program
ColorRed
For Use WithNon-Liquid Regulated Medical Waste
Mounting LocationFreestanding
Capacity18 gal
Lid TypeSnap Lid
Latex FreeYes
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSA18GU
BrandPost Medical