Sharps Assure Six - 1.5 Quart Sharps Retrieval Program
Write a Review
|
Questions & Answers (0)
Product Description
The Professional 6-pack convenience package is suitable for small-scale medical office or clinic use. 6 specially designed sharps containers with prepaid outer shipping carton and shipping manifest form for tracking and certificate of destruction. Clear and easy instructions.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 7-1/2 in |
Product Details
| Type | Sharps Retrieval Program |
| Color | Red |
| Mounting Location | Freestanding, Counter Mount, Wall Mount |
| Capacity | 1.5 gal |
| Lid Type | Snap Lid |
| Latex Free | Yes |
| Material | Plastic |
| Description | Sharps Retrieval Program |
| Package Quantity | 6 |
| Manufacturers Part Number | SA1Q6 |
| Brand | Post Medical |