Post Medical 1.5 Gallon Leak-tight Sharps Container with Locking Screw Cap, Translucent, 22/CS
Write a Review
|
Questions & Answers (0)
Product Description
1.5 gallon translucent sharps container with 3" safety column above maximum fill level, consistent total wall thickness ensures puncture-resistance, one-piece construction, on-board screw cap prevents leaks during transport and provides permanent closure once container is filled, mounting brackets available.
Sold in case quantities of 22, priced per case.
Sold in case quantities of 22, priced per case.
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 4-1/2 in |
| Height | 12-1/2 in |
Product Details
| Type | Sharps Container |
| Capacity | 1.5 gal |
| Lid Type | Locking Screw Cap |
| Material | Plastic |
| Package Quantity | 22 |
| Description | Leak-tight Sharps Container |
| Color | Clear |
| Manufacturers Part Number | 2201-LPBW-22 |
| Brand | Post Medical |