DeWalt® 18 Gauge 1/4" Crown, 1-1/4" Staple, 2500/Qty
|
Questions & Answers (0)
Product Description
18 Gauge 1/4" Crown, 1-1/4" Staple
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 |
| Width | 3-11/16 in |
| Height | 1-1/2 in |
| Gauge | 18 ga |
| Crown | 1/4 |
Product Details
| Country of Origin | Import |
| Finish | Coated |
| Package Quantity | 2500 |
| Brand | DeWalt |