Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197350

MPN #: 50016

18" Hanging Clamps for 18" x 24" Sheets (Qty. 6)

Product Description
Presentation and filing is 'easy peasy' with the strength and clever design of the Hanging Clamp. Bright extruded aluminum clamps with black nylon wing knobs provide balanced gripping tension and a smart look for presentation. "Eye-ease" clear plastic label holders make labeling your work a cinch. Each Hanger Clamp can hold 100 sheets or 20 lbs of your work and has a limited lifetime warranty. Give your work edge by using a Hanging Clamp instead. Priced per carton of 6 clamps.

PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth3/4 in
Height2-7/8 in
Weight1 lbs
Min Width19-3/4 in
Max Depth3/4 in
Max Height2-7/8 in
Min Depth3/4 in
Min Height2-7/8 in
Max Width19-3/4 in

Product Details

Assembly RequiredNo
MaterialAluminum
Package Quantity6
Manufacturers Part Number50016
BrandSafco