Safco® Drop/Lift Wall Rack, 43-3/4"W, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Ingenious design will make filing a breeze. Take advantage of lift out/drop in convenience for up to 1200 sheets of your work. The entire Drop/Lift Wall Rack extends out less than 12" yet holds up to 12 Hanging Clamps. Hanging Clamp Models 50016, 50026, 50036, 50046, 50056, sold separately. Mounting hardware is included, installation recommended on wall studs or solid-back wall surfaces.
Hanging Clamps:
Model B197350 - 18" Hanging Clamps
Model B197351 - 24" Hanging Clamps
Model B197352 - 30" Hanging Clamps
Model B197353 - 36" Hanging Clamps
Model B197454 - 42" Hanging Clamps
Hanging Clamps:
Model B197350 - 18" Hanging Clamps
Model B197351 - 24" Hanging Clamps
Model B197352 - 30" Hanging Clamps
Model B197353 - 36" Hanging Clamps
Model B197454 - 42" Hanging Clamps
PRICE
$99.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 to 43-3/4 in |
| Depth | 11-3/8 in |
| Height | 7-7/8 in |
| Min Width | 1-1/4 in |
| Max Depth | 11-3/8 in |
| Max Height | 7-7/8 in |
| Min Depth | 11-3/8 in |
| Min Height | 7-7/8 in |
| Max Width | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Wall Rack |
| Color | Brown |
| Includes | Wall Rack Only |
| Material | Steel |
| Description | Drop Lift |
| Manufacturers Part Number | 5030 |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |