Make it easy with Facil. The simplistic, functionally accommodating design of Facil Flat Files are ideal for making work life a little easier. With perfectly placed label holders and chrome drawer handles, it makes for an intelligent purchase! After all, it makes cents to look for a value. Facil Flat Files are an economical solution for all non-archival storage needs.
Safco® Facil Steel Flat File Cabinet Base, Medium, 46-1/"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/4 in |
| Depth | 32 in |
| Height | 16-1/4 in |
| Pocket Height | 1-1/8 in |
| Pocket Width | 43 in |
| Min Width | 46-1/4 in |
| Max Depth | 32 in |
| Pocket Depth | 31-1/2 in |
| Max Height | 16-1/4 in |
| Min Depth | 32 in |
| Min Height | 16-1/4 in |
| Max Width | 46-1/4 in |
Product Details
| Assembly Required | No |
| Type | Flat File Cabinet |
| Color | Gray |
| Number of Drawers | 5 |
| Material | Steel |
| Manufacturers Part Number | 4972LG |
| Base Type | Frame |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |