Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771516

MPN #: ADL 18x12

Aluminum Door Louver 18" x 12" - ADL 18x12

Product Description
Heavy duty door louvers feature flanged frame with welded and/or staked mitered corners for added strength. The blades are inverted V style spaced on approximately 5/8" centers for maximum privacy. The louvers can be used for the transfer of air through any barrier and are ideal for use with 1-3/8" to 2-1/4" thick wood or metal doors. Comes standard with color matched #8 x ¾" Phillips head mounting screws and 204-R1 clear anodized finish.

MADE IN THE USA
PRICE
$149.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height12 in
Weight5 lbs
Nominal Size18 x 12 in
Rough Opening18-1/2 x 12-1/2 in
Free Area0.82 ft³

Product Details

TypeTransfer
Number of Panels1
Mounting LocationVertical
MaterialAluminum
Manufacturers Part NumberADL 18x12
BrandAir Conditioning Products

Warranty

Warranty1 yr