Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278112

MPN #: ALUMBLK-2448-5PK

American Louver Eggcrate Grille Panel, Aluminum, Black, PK5

Product Description

American Louver Eggcrate Grille Panel, Aluminum, Black, PK5

Aluminum eggcrate in black finish has multiple uses including HVAC air distribution, lighting, awnings, signage, and POP displays The rigid panel is non-combusitble, durable, and strong. Package of 5



Features
  • Overall size – 23 3/4" x 47 3/4"
  • cell size - 1/2" x 1/2" x 1/2"
  • blade thickness - .016" (.40 mm)


PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width23-3/4 in
Height1/2 in
Weight5 lbs
Nominal Size24 x 48 in
Thickness1/2 in

Product Details

TypeEggcrate Panel
MaterialAluminum
Package Quantity5
ColorBlack
Manufacturers Part NumberALUMBLK-2448-5PK
BrandAmerican Louver