Clarke 18 Inch Nylon Standard Carpet Brush, Replacement for EX40 - 56265099
Write a Review
|
Questions & Answers (0)
Product Description
Standard replacement brush.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.3 in |
| Depth | 18 in |
| Height | 3.3 in |
| Weight | 2 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Replacement |
| Package Quantity | 1 |
| Description | 18 Inch Nylon Standard Carpet Brush |
| Color | Black |
| Manufacturers Part Number | 56265099 |
| For Use With | EX40 18LX |
| Brand | Clarke |