Delfin Floor Brush For use With Doublebend Wand, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Floor Brush, 40mm (1.57") Connection, 430mm(16.9") Length, with Stainless Steel wheels/frame for use with Doublebend Wand (TA.0225.0000)
PRICE
$425.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Floor Brush |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Manufacturers Part Number | TA.0227.0000 |
| For Use With | TA.0225.0000 |
| Brand | Delfin Industrial |