Clarke 18 Inch Midgrit 240 Hard Floor Brush, Accessory for EX40 - 56265178
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty hard floor brush.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 20 in |
| Height | 3 in |
| Cleaning Width | 18 in |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Description | 18 Inch Midgrit 240 Hard Floor Bruth |
| Manufacturers Part Number | 56265178 |
| For Use With | EX40 18LX |
| Brand | Clarke |