Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511890

MPN #: 236183

Milwaukee Dustless 18"W Push Broom Head with Flagged Tip Fine PVC and 60"L Sectional Handle - Pkg Qty 6

Product Description
Full body and split tip of each bristle cleans dust and dirt from polished floors to smooth concrete. Ideal for smooth surface sweeping. 3" bristle trim. Extremely strong, long-lasting wood and steel handle for steel-backed floor brushes, deck scrubs, and floor squeegees. 2 piece sectional handle, top wood, bottom steel

Single Kit Includes:
(1) 18" Brush, Flagged Tip Fine Polystyrene
(1) 60" x 1" Sectional Handle, 30" Wood, 30" Steel, 3/8" Stud
Sold in multiples of 6 kits.

Features:
  • Steel back
  • Narrow brush block-strength of the steel back allows for the use of a thinner, narrower brush block
  • No large holes drilled in center of block
  • Adjustable steel socket and nut
  • Steel stud in handle will not strip or break when tightened
  • Handle Material: Wood/Steel Two-Piece Sectional Handle
  • Handle Length: 60"
  • Speedy Pak™ brush and handle combination

Benefits:
  • Block will not crack or split
  • Considerable weight savings and easier to use
  • Speed Sweep® is the strongest in the center of the brush where ordinary brushes are weakest
  • A truly ergonomic floor brush adjustable to suit the user's height
  • Handle can be frequently reversed to keep bristles in shape for longest wear
  • Brush and handle shipped in single box


PRICE
$275.70  Sold in packages of 6 / $45.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width18 in
Bristle Length3" in
Handle Length60"

Product Details

TypeThreaded
Handle MaterialWood
MaterialSteel
Package Quantity6
ColorGray
Manufacturers Part Number236183
BrandMilwaukee Dustless
Bristle MaterialPolystyrene