Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511933

MPN #: 437313

Milwaukee Dustless Upright Angled Broom, Yellow Flagged Polypropylene Large Flare with Steel Handle - Pkg Qty 12

Product Description
Long lasting flagged polypropylene with our strong metal capped construction, with fused bristles and a sturdy handle. Large angle allows for fast clean-up of a wide variety of jobs.

Features:
  • Fill Material: Polypropylene
  • Handle Material: Wood
  • Trim: 7-3/4" to 9"
  • Usage Grade: Average Duty (Stiff Bristle)
  • Fill Color: Yellow
  • Trim Style: Flagged
  • Style: Poly Corn® Upright
  • Trim Type: Angled
  • Overall Length: 54-1/2"
  • Handle Length: 42"
  • Trim Angle Size: Large
  • Head Length: 12-1/2"
  • Brush Head Width: 10"
  • Broom Type: Poly Corn®


PRICE
$395.40  Sold in packages of 12 / $32.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/2 in
Width10 in
Bristle Length7-3/4 To 9" in
Handle Length42"

Product Details

TypeFlagged
Handle MaterialSteel
Package Quantity12
ColorYellow
Manufacturers Part Number437313
BrandMilwaukee Dustless
Bristle MaterialPolypropylene