Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511862

MPN #: 403151

Milwaukee Dustless 9"W Broom, Light-Duty Polypropylene with Plastic Back - Pkg Qty 12

Product Description
Broom Head Only. Handle Sold Separately.
9" wide medium-duty upright broom with steel handle adjustable for use as a shop broom or compact push broom. 3-1/4" long polypropylene trim. This broom has a wide variety of uses from warehouse and shop use to food processing and industry. Small size allows for excellent sweeping capabilities in restricted areas such as buses and under benches. For use with handle with 3/8" stud.

Features:

  • Fill Material: Polypropylene
  • Trim: 3-1/4"
  • Block Material: Plastic
  • Usage Grade: Average Duty (Stiff Bristle)
  • Fill Color: Black
  • Size: 9"
  • Socket Type: 9"
  • Trim Style: Flagged
  • Style: Standard Upright
  • Trim Type: Straight
  • Brush Head Width: 1-1/2"
  • Broom Type: Standard Upright


PRICE
$234.00  Sold in packages of 12 / $19.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Bristle Length3-1/4 in

Product Details

TypeFlagged
Package Quantity12
ColorBlack
Manufacturers Part Number403151
For Use WithHandle with 3/8" stud
BrandMilwaukee Dustless
Bristle MaterialPolypropylene