Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CutGuard

Model # :WBB2307842

MPN #: S00KN18

CutGuard™ 18" Kevlar Knit Sleeve, Yellow, S00KN18

Product Description
Features:
  • Fabric/Material: Two-ply Kevlar® Knit
  • Stretches for comfortable fit and full range of motion
  • Worn to elbow or middle of upper arm
  • Provides cut, puncture, and abrasion protection
  • Double layer DuPont™ Kevlar® knit
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Abrasion Level 2
  • ANSI/ISEA 105 Cut Level 3
  • ANSI/ISEA 105 Puncture Level 5
  • ASTM F1790-97


PRICE
$24.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
SizeOne Size

Product Details

TypeCut Resistant Sleeve
ColorYellow
SeriesCutGuard
Cuff StyleElastic Knitwrist
Closure TypeSlide On
MaterialKevlar
DescriptionKevlar Knit Sleeve
GenderUnisex
Package Quantity1
Manufacturers Part NumberS00KN18
Cut LevelA3
BrandCutGuard

Compliance & Certifications

ANSI AbrasionA2
CertificationsASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
ANSI Puncture Resistance5.0