Lift Safety Fire Resistant Sleeve, Fiberwire, A5, One Size Fits Most, Hook and Loop, 13 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Features 360 degree FiberWire cut level A5 with a gauge shell: Aramid-blend fibers, Fire resistant to ANSI standard A3, 18" forearm length with an adjustable closure for a secure fit, Thumb loop keeps sleeve securely in place, Sold as a pair
PRICE
$17.75
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 0.7 lbs |
| Size | One Size |
| Thickness | 13.0 ga |
| Gauge | 13.0 ga |
Product Details
| Type | Flame Resistant Sleeve |
| Color | Yellow |
| Cuff Style | Knit |
| Closure Type | Slide On, Snap |
| Material | Aramid |
| Manufacturers Part Number | SHA-19L |
| Cut Level | A5 |
| Brand | Lift Safety |
Compliance & Certifications
| Certifications | ANSI Fire Resistant A3, ANSI Cut A5 |