Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CutGuard

Model # :WBB2307379

MPN #: S01MC9XXL

CutGuard™ Black Polyester Mesh Wristlet, XL, Black, S01MC9XXL

Product Description
Features:
  • Fabric/Material: Double layer polyester mesh
  • Hook and loop closure
  • Mesh provides extra comfort
  • Superior cut protection from wrist to elbow
  • An economical option for cut protection
  • Provides cut, puncture, and abrasion protection
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Abrasion Level 2
  • ANSI/ISEA 105 Cut Level 4
  • ANSI/ISEA 105 Puncture Level 3
  • ASTM F1790-97


PRICE
$24.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
SizeXL
Fabric Weight11.0 oz

Product Details

TypeCut Resistant Wristlet
ColorBlack
SeriesCutGuard
StyleCut Protection
Closure TypeHook & Loop
MaterialPolyester
DescriptionMesh Wristlet
GenderUnisex
Package Quantity1
Manufacturers Part NumberS01MC9XXL
Flame RetardantYes
Cut LevelA4
BrandCutGuard

Compliance & Certifications

ANSI AbrasionA2
CertificationsASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
ANSI Puncture Resistance3.0