Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2302869

MPN #: ZUSA-STF-QC-55

18" Long 304 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1-1/2" Tube OD

Product Description
18" Long 304 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1-1/2" Tube OD

Connect straight to straight runs of tubing. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
For Tube OD1-1/2"
For Flange OD1.984"

Product Details

Interior Smoothness, Ra32
TypeConnector
Material304 Stainless Steel
AppearancePolished Matte Finish
Tube Connection TypeQuick-Clamp
Package Quantity1
Manufacturers Part NumberZUSA-STF-QC-55
ShapeStraight
BrandUSA Sealing