Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB44653

MPN #: NP1890

Newsprint Paper, 30 lbs., 18"W x 1650'L, 1 Roll

Product Description
This paper roll is an economical void-fill. These unprinted sheets are made from 100% recycled paper. They have a 30# basis weight. The papers weigh 22 lbs per roll.

PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
37.95
Buy 3 units - 5 units
36.95Save $1.00 (3%)
Buy 6+ units
34.95Save $3.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1650 ft
Width18 in
Weight22 lbs
Basis Weight30 lbs

Product Details

TypeRoll
MaterialPaper
Package Quantity1 roll
DescriptionNewsprint Paper Roll
ColorWhite
RecyclableYes