Features:
- Bogus kraft paper is made from a combination of recycled fibers and newsprint
- 9" diameter roll
- Color may vary due to recycled content
Model # :WBB3203442
MPN #: KPB2431
Weights & Dimensions
| Width | 24 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Bogus |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | White |
| Manufacturers Part Number | KPB2431 |
| Recyclable | Yes |