Features:
- Unprinted newsprint is made from 100% recycled paper
- Low priced, all purpose void fill
- Convenient pre-cut sheets
- Unprinted and clean
Model # :WBB3177785
Weights & Dimensions
| Length | 36" |
| Width | 24 in |
| Weight | 20 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 320 sheets |
| Description | Newsprint Sheets |
| Color | White |
| Manufacturers Part Number | B3177785 |
| Brand | Global Industrial |
| Recyclable | Yes |