Jan Fan® 18' Power Cord For 110V Motor, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 216 in |
Product Details
| Manufacturers Part Number | JF-CRP |
| Type | Power Cord |
| For Use With | Jan Fan 20" to 30" Fans |
| Color | Black |
| Brand | Jan Fan |
Related Products
Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known as Horizontal Air Flow (HAF) fans, these fans move air in a coherent horizontal pattern creating a gentle 'racetrack' air flow pattern needed in greenhouses to maximize heat distribution and humidity control by mixing the air, from ceiling to floor. CSA Listed. Features: Deep guard design for ...
Reduce heat stress and improve air quality with Schaefer's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application. You don't hear them. You don't see them. You only feel them! Also known asHorizontalAir Flow (HAF) fans, these fans move air ina coherent horizontal patterncreating a gentle 'racetrack' air flow pattern needed in greenhouses tomaximize heat distribution and humidity control by mixing the air, from ceiling to floor. Made in the United States. Features and Benefits: ...
This variable speed control utilizes full-wave phase control circuitry to minimize power loss reducing energy requirements while you control your variable speed fan. Features: Use for shaded pole, Permanent Split Capacitor (PSC), and Universal AC/DC motors Built in on/off AC line switch Minimum speed trimpot RFI noise suppression filter (provides RFI and EMI suppression) Flame retardant ABS enclosure All models mount in a standard 2" x 4" electrical wall box UL & cUL Listed (file# E51028) CSA certified (file# 030837_0_000)
INDOOR/OUTDOOR UL507 CERTIFIED FANS 18" Non-Oscillating Fan Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Black powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating ...
Features: Swivel tab to adjust fan left/right up to 180° and tilt up to 45° Four unique mounting configurations Heavy-duty 12 gauge steel construction Availability in powder coated black or stainless steel finish Mounting capability up to 30" diameter sized fans up to 75 lbs. Mountable in wood, cement, brick and steel Corrosion resistant Assembled in the USA Mounting hardware is not included Some assembly required