Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968710

MPN #: POW18B

J&D 18" Fan With Wall Ceiling Bracket 1/5 HP 1550 CFM, Black

Product Description
INDOOR/OUTDOOR UL507 CERTIFIED FANS
18" Non-Oscillating Fan
Allows easy installation for wall, ceiling, workstation and hang down applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Black powder coat finish with 3 powder coated fan blades. Features include 8'L power cord and hanging wall/ceiling yoke bracket to allow tilt angle adjustments. 115V. UL & cUL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width24 in
Height10 in
Weight26 lbs
Cord Length8 ft
Fan Diameter18 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds3
Fan TypeIndustrial, Agricultural
Number of Blades3
For Use WithGreenhouses, Factories, Warehouses, Stadiums, Dairy Barns
Blade Color FamilyBlack
Motor TypeTotally Enclosed
Mounting LocationCeiling or Wall
Wattage230 W
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberPOW18B
Indoor/OutdoorIndoor/Outdoor
Sound Level60
BrandJ&D Manufacturing
RPM1550 rpm
CFM1420/1870/2210 CFM
Horsepower1/8 HP
ColorBlack
Amperage2 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High1,550 rpm
Voltage115 V
IncludesFan with Yoke Mount
CFM High2210 CFM
DescriptionWall Fan with UL 507 Motor
Oscillating/Non OscillatingNon Oscillating
Watts230 W

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL507, cUL Listed, OSHA