Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146235

MPN #: 5DDD18EB

Fantech 18" Roof Ventilator Direct Drive Downblast 5DDD18EB, 3/4 HP, 115/230V, 1 PH, 4030 CFM, ODP

Product Description
Direct-drive downblast ventilators are designed for use where steady exhaust ventilation is needed under low to moderate static pressure conditions. Ventilators can be mounted on the roof or wall. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are UL 705 Standard listed
  • One-piece removable exhaust hood
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$1,419.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-5/8 in
Depth21-3/8 in
Height21-3/8 in
Weight164 lbs
Base Length30 in
Fan Diameter18 in

Product Details

Number of SpeedsVariable
For Use WithRPE10, RPE210
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage981 W
Peak Fan Power Input981 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5DDD18EB
Indoor/OutdoorIndoor
BrandFantech
RPM1106 rpm
CFM4030 CFM
Horsepower3/4 HP
Drive TypeDirect Drive
Hertz60 Hz
Sones19.2
Speed ControllableY
Voltage115 / 230 V
DescriptionDownblast Ventilator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsAMCA Air, AMCA Sound, UL Standard 705 & 762, NFPA 96