Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146462

MPN #: 5BDD12CB-A

Fantech 12" Roof Ventilator Belt Drive Downblast 5BDD12CB-A, 1/3 HP, 115/230V, 1 PH, 1837 CFM, ODP

Product Description
Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24).

Features:
  • All ventilators are UL 705 Standard listed
  • Durable spun aluminum construction with steel support braces
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment
PRICE
$1,405.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth23-3/8 in
Height23-3/8 in
Weight124 lbs
Base Length22 in
Base Height1-1/2 in
Fan Diameter12 in

Product Details

For Use With5ACC01MS
Operating TemperatureUp To 170°F
Motor TypeOpen Drip Proof
Wattage246 W
Peak Fan Power Input246 BHP
MaterialGalvanized Steel
Phase1
Manufacturers Part Number5BDD12CB-A
Indoor/OutdoorIndoor
BrandFantech
RPM1333 rpm
CFM1837 CFM
Horsepower1/3 HP
Drive TypeBelt Drive
Hertz60 Hz
Sones12.7
Speed ControllableN
Voltage120 / 230 V
DescriptionDownblast Ventilator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAMCA Air, cULus