18" Traffic Cone, Non-Reflective, Orange W/ Black Base, 3 lbs, 03-500-05
|
Questions & Answers (0)
Product Description
18" Solid Orange Cone w/ Black Base
Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.
Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.
PRICE
$28.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 10-1/2 in |
| Height | 18 in |
| Weight | 3 lbs |
| Square | 10-1/2 in² |
Product Details
| Type | Non-Reflective Cone |
| Color | Orange |
| Material | Vinyl |
| Base Color Family | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 03-500-05 |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | NCHRP 350 & MUTCD |