Malish 18" TUFF-BLOCK® Nylon Scrub Brush - General Purpose w/NP-9200 Clutch Plate - 772918NP
18" Nylon Scrub for 20" Floor Machine. Nylon Bristles are Ideal for Scrubbing Hard Surfaces and are Flexible and Long-Wearing.
Malish 18" TUFF-BLOCK® Nylon General Purpose Scrub Brush w/NP-9200 Clutch Plate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-2/5 in |
| Width | 19-2/5 in |
| Height | 3 in |
| Weight | 8 lbs |
| Size | 18 in |
Product Details
| Type | Scrub Brush |
| Color | Tan |
| Application | Scrubbing |
| For Use With | 20" - 175 & 175/300 RPM Swing Buffer Type Floor Machine |
| Material | Polypropylene |
| Description | For Scrubbing Hard Surfaces |
| Package Quantity | 1 |
| Manufacturers Part Number | 772918NP |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |