Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641902BK

Global Industrial™ 13" Heavy Duty Nylon Scrub Brush for Concrete, Black

Product Description
✓ Soft nylon bristles for cleaning hard-to-reach crevices
✓ Perfect for cleaning hard surfaces
✓ Compatible with floor scrubber models: 641751, 641752, 641265, & 641811

This Global Industrial™ 13" Black Nylon Scrub Brush is your solution to cleaning and scrubbing concrete floors. Featuring flexible nylon bristles, this rotary brush is able to reach into crevices for a deeper clean without damaging surfaces. Combining ease of use with reliable performance, this floor scrubber attachment detaches for easy brush cleaning after each use.

  • Trim length: 1-1/2"
  • Nylon features .028" D fill material throughout the brush
  • PRICE
    $199.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    199.95
    Buy 3 units - 5 units
    189.95Save $10.00 (5%)
    Buy 6+ units
    179.95Save $20.00 (10%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size13 in

    Product Details

    StyleBrush/Pads : Rotary
    TypeScrub Brush
    MaterialNylon
    Package Quantity1
    ColorBlack
    ApplicationScrubbing
    Manufacturers Part Number641902BK
    Floor TypeConcrete, Ceramic Tile, Linoleum
    For Use WithModel 641751, 641752, 641265, 641811
    BrandGlobal Industrial