Tornado® Escalator Scrub Brush Set For Vortex 13 Multi-Surface Scrubber, 13"W, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Escalator Scrub Brushes for Vortex 13 Multi-Surface Scrubber. Specially spaced bristles for aggressive cleaning of grooved escalator treads.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Weight | 4 lbs |
| Size | 13 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Package Quantity | 2 |
| Color | Blue |
| Application | Scrubbing |
| Manufacturers Part Number | 93123.1 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Vortex 13 Multi-Surface Scrubber |
| Brand | Tornado |