- Tennant M17
- Nobles Speed Scrub Rider
- Tennant T12 (SN 10000000-19999999)
- Tennant T12 (SN 30000000-39999999)
- Tennant T16
- Tennant T17
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
Replacement Brush Mount For Nobles/Tennant 9014664
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 in |
| Size | 7-5/16 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Brush Mount |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBR0G400X2 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |