MotorScrubber Tile & Grout Brush - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
MotorScrubbers™ are battery-powered brushes ideal for cleaning floors, walls, painted surfaces or vehicles. Tile And Grout Brushes are made with an 8-cluster grit brush designed specifically for use on tiles and grout.
PRICE
$189.90 Sold in packages of 2 / $94.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Size | 7-3/4 in |
Product Details
| Type | Scrub Brush |
| RPM | 320 rpm |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | Gray |
| Application | Scrubbing |
| Manufacturers Part Number | MS1039TG |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | MotorScrubber |