Bradley Corporation 18"W Extra Heavy Duty Towel Bar, Zamac - 927-180000
Write a Review
|
Questions & Answers (0)
Product Description
3/4in. Square Towel Bar. Unit is die cast, high quality Zamac. Copper, nickel plated with a highly polished chrome finish. Heavy steel, cadmium plated wall plate. Projects 3in.. 18in. Length. Surface Mounted .
PRICE
$23.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2-7/8 in |
| Height | 2-1/4 in |
| Weight | 0.6 lbs |
Product Details
| Type | Surface Mounted |
| Mounting Location | Surface |
| Size Type | Extra Heavy Duty |
| Material | Zamac |
| Description | Towel Bar |
| Color | Silver |
| Manufacturers Part Number | 927-180000 |
| Brand | Bradley Corporation |