Milwaukee Dustless 18"W Street Broom Head with Stiff Brown Polypropylene and Wood Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Rugged construction coupled with abrasion resistant polypropylene bristle. Stiff brown crimped polypropylene with 5" trim stands up to the toughest use.
PRICE
$347.40 Sold in packages of 12 / $28.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Bristle Length | 5 in |
Product Details
| Type | Tapered |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 339180 |
| For Use With | 191100, 191500 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polypropylene |