Global Industrial
Model # :WB249288ATN
Global Industrial Steel Louver Panel, 18"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Louver Panel for Global Work Benches
Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies.
Upright Kit required
Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies.
Upright Kit required
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 19 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 249288ATN |
| Brand | Global Industrial |