Model # :WB249287AGY
Global Industrial Steel Pegboard Panel 36 x 19, Gray
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Height | 19 in |
Product Details
| Type | Pegboard Panel |
| Color | Gray |
| Brand | Global Industrial |
Related Products
Steel Pegboard Panel for Global Work Benches Steel pegboard easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Pegboard allows easy attachment of peg hooks for tool and supply storage (hooks not included). Upright Kit required
This steel pegboard easily attaches to upright kit using the panel mounting kit (kit is sold separately) to provide additional storage. It is made using durable steel with a powder coat finish. The pegboard panel allows easy attachment of peg hooks for tool and supply storage (hooks not included).
WORKSTATION BIN PANEL Customize your bench with a bin panel kit featuring 24 (4 1/8" x 5 1/2" x 3"H) yellow plastic bins. Steel panels for hanging papers with magnetic clips (clips not included).
✓ Compatible With 48" Global Industrial™ Wall-Mounted Workbench ✓ Heavy-duty steel construction ✓ Functional with peg hooks (sold separately) to hold assorted tools and accessories. This Global Industrial™ Pegboard Add-On is designed to provide convenient wall-mounted tool storage while ensuring full functionality of our foldable 48" Global Industrial™ Wall-Mount Workbench. Industrial-grade pegboard is made of strong, heavy-duty steel construction to provide lasting durability and hold a full assortment of tools from thin wrenches to large tape ...
Louver Panel for Global Work Benches Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies. Upright Kit required