Global Industrial
Model # :WB249286TN
Global Industrial 249286TN Pegboard Panel, Steel, 18"W x 19"H, Tan
|
Questions & Answers (0)
Product Description
This steel pegboard easily attaches to upright kit using the panel mounting kit (kit is sold separately) to provide additional storage. It is made using durable steel with a powder coat finish. The pegboard panel allows easy attachment of peg hooks for tool and supply storage (hooks not included).
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 19 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pegboard Panel |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 249286TN |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |