Features:
- Manufactured from chipboard
- Lightweight to save on postage
- No additional stiffeners needed
- Tab lock closure
- The dimensions provided are the outside dimensions of the product
Model # :WBB40047
MPN #: RM11
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Thickness | .036 in |
Product Details
| Bag Number | #11 |
| Material | Chipboard |
| Package Quantity | 50 |
| Color | Brown |
| Closure | Tab Lock |
| Opening | Top |
| Recyclable | Yes |