Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Spring

Model # :WBB2223015

MPN #: 438180070SL

180° Torsion Spring - 0.625" Coil Dia. - 0.07" Wire Dia. - Wound Left - 302 Stainless Steel

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$2.29

Min. purchase quantity is 30
30
30
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.438"
Leg Length2 in
Rate0.0389 lbs
Coil Outside Diameter0.625"
Wire Diameter0.07 in
Calculated Length @ Torque (Approx.)0.631
Torque @ 1/2 Leg Length6.998

Product Details

Deflection Angle180°
Direction of WindLeft
Country of OriginMade in USA
Material302 Stainless Steel
Package Quantity1
Number of Coils8
Manufacturers Part Number438180070SL
BrandGardner Spring