Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Spring

Model # :WBB2222797

MPN #: 735180135ML

180° Torsion Spring - 1.189" Coil Dia. - 0.135" Wire Dia. - Wound Left - Music Wire

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$7.60

Min. purchase quantity is 10
10
10
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.735"
Leg Length4 in
Rate0.2222 lbs
Coil Outside Diameter1.189"
Wire Diameter0.135 in
Calculated Length @ Torque (Approx.)1.351
Torque @ 1/2 Leg Length40

Product Details

Deflection Angle180°
Direction of WindLeft
Country of OriginMade in USA
MaterialCarbon Steel Music Wire
Package Quantity1
Number of Coils9
Manufacturers Part Number735180135ML
BrandGardner Spring