Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222933

MPN #: 156090018ML

90° Torsion Spring - 0.234" Coil Dia. - 0.018" Wire Dia. - Wound Left - Music Wire - Pkg of 6

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$3.15

Min. purchase quantity is 22
22
22
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.156"
Leg Length0.75 in
Rate0.0017 lbs
Coil Outside Diameter0.234"
Wire Diameter0.018 in
Calculated Length @ Torque (Approx.)0.059
Torque @ 1/2 Leg Length0.15

Product Details

Deflection Angle90°
Direction of WindLeft
Country of OriginMade in USA
MaterialCarbon Steel Music Wire
Package Quantity6
Number of Coils2.25
Manufacturers Part Number156090018ML
BrandGardner Spring