Cle-Line 1803 3/32 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
6" overall length with extended shanks for long reach applications. Jobber drill flute length. Manufactured from high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration. Sizes under .0625 do not have split points. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
PRICE
$68.76 Sold in packages of 12 / $5.73 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 3/32" |
| Flute Length | 1-1/4 in |
| Diameter | 0.09375 |
| Fractional Diameter | 3/32" |
| Metric Diameter | 2.38 |
| Shank Size | 0.0938 in |
| Shank Length | 4.75 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Aircraft Extension Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C23623 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1803 |
| Style | Heavy-Duty |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 12 |