Cutters & Slicers
Brand
Length
Material
Type
Height
Capacity
Color
Price
Related Products
Made in U.S.A. NSF Certified. All welded tubular heavy-gauge stainless steel construction. No assembly required. Stainless Steel finish. 30 quart capacity.
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15009, 6 Section Core Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instaslice 13 Blade Assembly, 15206, 7/32" Cut Features: Pop-in pop-out blade assembly for easy cleaning and maintenance Thermoset blade frames never need adjustment and will not corrode Largest slicing area in the industry Corrosion-resistant polyurethane food carrier Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods Detachable table stop assures processor will stay in place Sled-leg base design offers superior resistance to breakage Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' ...
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15002, 1/2" Cut, Tabletop Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades
Vollrath, Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15023, 10 Section Wedge Cut, Wall Mount Features: Changes from dice to wedge to core in seconds with pop-in pop-out blade assembly Thermoset blade frames never need adjustment and will not corrode Sled-leg base design offers superior resistance to breakage Aluminum base with stainless steel rods - lightweight and strong Clean, quick cuts reduce bruising and raise the quality level of food presentation Wall mount bracket allows quick hanging and removal for cleaning (sold separately) 2 year warranty - does not include blades