Cle-Line 1818 7/8 HSS Heavy-Duty Sand Blasted 118 Point Carbide-Tipped Masonry Drill
Write a Review
|
Questions & Answers (0)
Product Description
Oversize, square carbide tip for better centering and clearance for toggle bolts, bolts, anchor screws and expansion bolts. 118° point. Regular helix for easy chip removal and more steel support for the drill tip. for drill diameter over 1/2", the shank is reduced to fit 1/2' drill chuck. High grade carbide for longer lasting life. Conforms to ANSI Spec B212.15-1994. Use with rotation or rotary percussion drill motors. For drilling in sandstone and green concrete. This drill has a right hand direction of rotation. This drill has a shank length of 1.5625".
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 7/8 in |
| Shank Size | 0.5 in |
| Flute Length | 10-7/16 in |
| Diameter | 0.875 in |
Product Details
| Drill Angle | 118 Degrees |
| Type | Masonry |
| Measuring System | Fractional |
| Shank Type | Reduced |
| Series | 1818 |
| For Use With | Masonry (TCT) |
| Style | Masonry (TCT) |
| Finish | Sand Blasted |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Masonry Drill |
| Manufacturers Part Number | C20927 |
| Number of Flutes | 2 |
| Brand | Cle-Line |