Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB446547

MPN #: 48-20-7203

Milwaukee® 48-20-7203 SDS Bit 4-Cutter 5/8" X 12"

Product Description
Milwaukee Sds Bit 4-Cutter 5/8 In X 12 In 48-20-7203

Incorporating the industry standard shank for carbide drilling bits, Milwaukee's SDS bits have carbide vacuum brazed to heat treated steel shanks. The sharpened angle of the carbide creates two cutting edges, while two extra carbide nibs add a third and fourth cutting edge for faster more rounded holes. The flute of the bit is designed for fast removal of the concrete dust from the hole, aiding in more efficient drilling of small holes. SDS bits are available from 5/8 inch to 1-1/8 inch. One per package.

  • 5/8 inch 4 cutter
  • SDS shank
  • 10 inch drilling depth
  • 12 inch overall length
PRICE
$51.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size5/8 in

Product Details

Type4-Cutter
MaterialCarbide/HSS
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Plus
Manufacturers Part Number48-20-7203
BrandMilwaukee